Motion
WH-22
Bearing Lock Washer - 4.3950 in ID, 6.0620 in Outside Dia., 5.3260 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01177991
MFR #WH-22
Price$41.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.3950 in ID, 6.0620 in Outside Dia., 5.3260 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01177991
MFR #WH-22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.42/each

Specifications

Dimensions

  • Bore Diameter  
    4.3950 in
  • Face Diameter  
    5.3260 in
  • Outside Diameter Over Tangs
    6.0620 in
  • Tang Width  
    0.3900 in

Details

  • Compatible Lock Nut Number
    AN-22
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968712206

Overview

Mfr description
WH22 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought