Motion
210F HUB RSB

FALK
210F HUB RSB

Grid Coupling Hub - 210 Coupling Size Code
Mi Item #01178072
MFR #210F HUB RSB
Price$73,992.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
210F HUB RSB

Grid Coupling Hub - 210 Coupling Size Code
Mi Item #01178072
MFR #210F HUB RSB

Mfr description
210F HUB RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73,992.55/each

Specifications

Dimensions

  • Coupling Size Code
    210
  • Outside Diameter
    20.8500 in
  • Overall Length
    9.0000 in
  • Weight
    467.00 lbs

Details

  • Coupling Component
    Hub Only
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)