Motion
MT6455221
MORSE® Cutting Tools Chucking Reamer
MI ITEM #01178383
MFR #MT6455221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Chucking Reamer
MI ITEM #01178383
MFR #MT6455221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55221 5655 C.T. CHUCK RMR 21/64"

Specifications

  • Reamer Diameter
    0.3281 in
  • Reamer Type
    Chucking
  • Material
    Carbide Tipped
  • Finish Coating
    Bright
  • Shank Type
    Round
  • Flute Length
    1-1/2 in
  • Number Of Flutes
    4
  • Overall Length
    6 in
  • Shank Diameter
    .2813 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    5655
  • Reamer Diameter Decimal Equivalent
    0.3281 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought