Motion
MT6455226
Chucking Reamer - 0.4063 in, Carbide Tipped, 1-3/4 in Straight Flute, Bright Finish, List No. 5655
MI ITEM #01178408
MFR #MT6455226
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chucking Reamer - 0.4063 in, Carbide Tipped, 1-3/4 in Straight Flute, Bright Finish, List No. 5655
MI ITEM #01178408
MFR #MT6455226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55226 5655 C.T. CHUCK RMR 13/32"

Specifications

  • Reamer Diameter
    0.4063 in
  • Reamer Type
    Chucking
  • Material
    Carbide Tipped
  • Finish Coating
    Bright
  • Flute Length
    1-3/4 in
  • Number Of Flutes
    4
  • Overall Length
    7 in
  • Shank Diameter
    .3125 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    5655
  • Reamer Diameter Decimal Equivalent
    0.4063 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text