Motion
MT6455234
Chucking Reamer - 0.5313 in, Carbide Tipped, 2 in Straight Flute, Bright Finish, List No. 5655
MI ITEM #01178446
MFR #MT6455234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chucking Reamer - 0.5313 in, Carbide Tipped, 2 in Straight Flute, Bright Finish, List No. 5655
MI ITEM #01178446
MFR #MT6455234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55234 5655 C.T. CHUCK RMR 17/32"

Specifications

  • Reamer Diameter
    0.5313 in
  • Reamer Type
    Chucking
  • Material
    Carbide Tipped
  • Finish Coating
    Bright
  • Flute Length
    2 in
  • Number Of Flutes
    6
  • Overall Length
    8 in
  • Shank Diameter
    .4375 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    5655
  • Reamer Diameter Decimal Equivalent
    0.5313 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text