Motion
MT6455240
MT6455240
MI ITEM #01178474
MFR #MT6455240
List Price$137.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6455240
MI ITEM #01178474
MFR #MT6455240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.69/each for your price

Overview

Mfr description
55240 5655 C.T. CHUCK RMR 5/8"

Specifications

  • Reamer Diameter
    0.6250 in
  • Reamer Type
    Chucking
  • Material
    Carbide Tipped
  • Finish Coating
    Bright
  • Flute Length
    2-1/4 in
  • Number Of Flutes
    6
  • Overall Length
    9 in
  • Shank Diameter
    .5625 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    5655
  • Reamer Diameter Decimal Equivalent
    0.6250 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text