Motion
MT6455264
MT6455264
MI ITEM #01178599
MFR #MT6455264
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6455264
MI ITEM #01178599
MFR #MT6455264

Mfr description
55264 5655 C.T. CHUCK RMR 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    2-3/4 in
  • Overall Length
    10-1/2 in
  • Reamer Diameter
    1 in
  • Reamer Diameter Decimal Equivalent
    1.0000 in
  • Shank Diameter
    .8750 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide Tipped
  • Number Of Flutes
    8
  • Reamer Type
    Chucking
  • Series
    5655
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)