Motion
BEARING CONE

DODGE
BEARING CONE

Speed Reducer Replacement Part - Series: Torque-Arm, TXT/HXT 509B, TXT/HXT 515B, TXT/HXT 525B Reducer Size, Input Bearing
MI ITEM #01178822
MFR #BEARING CONE
Your Price$213.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BEARING CONE

Speed Reducer Replacement Part - Series: Torque-Arm, TXT/HXT 509B, TXT/HXT 515B, TXT/HXT 525B Reducer Size, Input Bearing
MI ITEM #01178822
MFR #BEARING CONE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$213.07/each(List $255.68)

Overview

Mfr description
402144 28579 CONE

Specifications

  • Product Types
    Input Bearing
  • Series
    Torque-Arm
  • Manufacturer Reducer Size
    TXT/HXT 509B, TXT/HXT 515B, TXT/HXT 525B
  • Country of Origin
    JP
  • UPC_NO
    782475865789
  • Weight
    1.08 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought