Motion
BEARING CONE

DODGE
BEARING CONE

Speed Reducer Replacement Part - Series: Torque-Arm, TXT815A Reducer Size, Output Hub Bearing
Mi Item #01178825
MFR #BEARING CONE
Price$729.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BEARING CONE

Speed Reducer Replacement Part - Series: Torque-Arm, TXT815A Reducer Size, Output Hub Bearing
Mi Item #01178825
MFR #BEARING CONE

Mfr description
402147 36690 CONE 390353
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.01/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT815A
  • Weight
    3.66 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Output Hub Bearing
  • Series
    Torque-Arm
  • UPC_NO
    782475865796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)