Motion
BEARING CUP

DODGE
BEARING CUP

Speed Reducer Replacement Part - Series: Torque-Arm, TXT/HXT 409A, TXT/HXT 415A, TXT/HXT 425A, TXT/HXT 509A, TXT/HXT 515A, TXT/HXT 525A Reducer Size, Countershaft Bearing
MI ITEM #01178987
MFR #BEARING CUP
Price$46.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BEARING CUP

Speed Reducer Replacement Part - Series: Torque-Arm, TXT/HXT 409A, TXT/HXT 415A, TXT/HXT 425A, TXT/HXT 509A, TXT/HXT 515A, TXT/HXT 525A Reducer Size, Countershaft Bearing
MI ITEM #01178987
MFR #BEARING CUP

Mfr description
403027 2720 CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.29/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT/HXT 409A, TXT/HXT 415A, TXT/HXT 425A, TXT/HXT 509A, TXT/HXT 515A, TXT/HXT 525A
  • Weight
    0.45 lbs

Details

  • Country of Origin
    JP
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Countershaft Bearing
  • Series
    Torque-Arm
  • UPC_NO
    782475866052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)