Motion
554
Pipe Thread Sealant - 250 ml, Bottle, Red Color
Mi Item #01179200
MFR #554
Price$267.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 250 ml, Bottle, Red Color
Mi Item #01179200
MFR #554

Mfr description
135489 55441 250ML REFRIGERANT SEALANT
  • Excellent solvent resistance on threaded fittings and pipes up to 3 in in diameter
  • Recommended for refrigeration systems and service with aggressive chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.42/each

Specifications

Dimensions

  • Package Size
    250 ml
  • Specific Gravity
    1.02
  • Weight
    0.71 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Apply on HVAC Threaded Fittings and Pipes Up to 3 in Diameter
  • Application Temperature Range
    72 °F
  • Chemical Base
    Methacrylate Ester
  • Chemical Type
    Methacrylate Ester
  • Color
    Red
  • Cure Time
    24 hr
  • Flash Point
    199.94 °F
  • Gas Pressure Range
    10,000 psi
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    554
  • Standards Met
    CFIA Approved
  • Strength
    High
  • UPC_NO
    079340554412
  • Viscosity
    2,500 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)