Motion
3/4 10NC X 7 HX HD CS GR5 032018056FR

DODGE
3/4 10NC X 7 HX HD CS GR5 032018056FR

Speed Reducer Replacement Part - Series: Torque-Arm, TXT9A Reducer Size, Air Vent
Mi Item #01179851
MFR #3/4 10NC X 7 HX HD CS GR5 032018056FR
Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3/4 10NC X 7 HX HD CS GR5 032018056FR

Speed Reducer Replacement Part - Series: Torque-Arm, TXT9A Reducer Size, Air Vent
Mi Item #01179851
MFR #3/4 10NC X 7 HX HD CS GR5 032018056FR

Mfr description
411500 3/4 10NC X 7 HX HD CS GRADE 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.85/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT9A
  • Thread Size
    3/4-10 in
  • Weight
    0.94 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Air Vent
  • Series
    Torque-Arm
  • UPC_NO
    782475301393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)