Motion
SH-SDS BUSHING BAG HARDWARE

DODGE
SH-SDS BUSHING BAG HARDWARE

Bushing Hardware - Sh Or Sds Reducer Size, Steel Material
Mi Item #01179971
MFR #SH-SDS BUSHING BAG HARDWARE
Price$14.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SH-SDS BUSHING BAG HARDWARE

Bushing Hardware - Sh Or Sds Reducer Size, Steel Material
Mi Item #01179971
MFR #SH-SDS BUSHING BAG HARDWARE

Mfr description
411684 SH-SDS BUSHING BAG HARDWARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.51/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Sh Or Sds
  • Weight
    0.08 lbs

Details

  • Bushing Type
    Bushing Hardware
  • Country of Origin
    US
  • Includes
    Hardware
  • Material
    Steel
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    782475343553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)