Motion
P BUSHING BAG HARDWARE

DODGE
P BUSHING BAG HARDWARE

Bushing Hardware - P Reducer Size, Steel Material
Mi Item #01180009
MFR #P BUSHING BAG HARDWARE
Price$470.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P BUSHING BAG HARDWARE

Bushing Hardware - P Reducer Size, Steel Material
Mi Item #01180009
MFR #P BUSHING BAG HARDWARE

Mfr description
411693 P BUSHING BAG HARDWARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.76/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    P
  • Weight
    8.68 lbs

Details

  • Bushing Type
    Bushing Hardware
  • Country of Origin
    CN
  • Includes
    Hardware
  • Material
    Steel
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    782475343652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)