Motion
3F GRID    1piece/set

FALK
3F GRID 1piece/set

Steelflex® Grid Coupling Grid - 3F Coupling Size Code, Steel Grid Material
Mi Item #01180478
MFR #3F GRID 1piece/set
Price$586.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
3F GRID 1piece/set

Steelflex® Grid Coupling Grid - 3F Coupling Size Code, Steel Grid Material
Mi Item #01180478
MFR #3F GRID 1piece/set

Mfr description
3F GRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.81/each

Specifications

Dimensions

  • Coupling Size Code
    3F
  • Weight
    0.16 lbs

Details

  • Grid Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934006067
  • Product Type
    Grid Coupling Grids
  • UPC_NO
    782934006067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)