Motion
4F GRID     *1 PIECE/SET*

FALK
4F GRID *1 PIECE/SET*

Steelflex® Grid Coupling Grid - 4F Coupling Size Code, Steel Grid Material
MI ITEM #01180482
MFR #4F GRID *1 PIECE/SET*
Price$546.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
4F GRID *1 PIECE/SET*

Steelflex® Grid Coupling Grid - 4F Coupling Size Code, Steel Grid Material
MI ITEM #01180482
MFR #4F GRID *1 PIECE/SET*

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$546.34/each

Specifications

Dimensions

  • Coupling Size Code
    4F
  • Weight
    0.24 lbs

Details

  • Grid Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934006074
  • Product Type
    Grid Coupling Grids
  • UPC_NO
    782934006074

Overview

Mfr description
4F GRID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought