Motion
5F GRID     *1 PIECE/SET*

FALK
5F GRID *1 PIECE/SET*

Steelflex® Grid Coupling Grid - 5F Coupling Size Code, Steel Grid Material
Mi Item #01180490
MFR #5F GRID *1 PIECE/SET*
Price$685.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5F GRID *1 PIECE/SET*

Steelflex® Grid Coupling Grid - 5F Coupling Size Code, Steel Grid Material
Mi Item #01180490
MFR #5F GRID *1 PIECE/SET*

Mfr description
5F GRID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$685.57/each

Specifications

Dimensions

  • Coupling Size Code
    5F
  • Weight
    0.37 lbs

Details

  • Grid Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934006081
  • Product Type
    Grid Coupling Grids
  • UPC_NO
    782934006081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)