Motion
6F GRID    *1 piece/set*

FALK
6F GRID *1 piece/set*

Steelflex® Grid Coupling Grid - 6F Coupling Size Code, Steel Grid Material
Mi Item #01180495
MFR #6F GRID *1 piece/set*
Price$769.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
6F GRID *1 piece/set*

Steelflex® Grid Coupling Grid - 6F Coupling Size Code, Steel Grid Material
Mi Item #01180495
MFR #6F GRID *1 piece/set*

Mfr description
6F GRID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$769.24/each

Specifications

Dimensions

  • Coupling Size Code
    6F
  • Weight
    0.39 lbs

Details

  • Grid Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934006098
  • Product Type
    Grid Coupling Grids
  • UPC_NO
    782934006098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)