Motion
10F GRID         *2 PIECES/SET*

FALK
10F GRID *2 PIECES/SET*

Steelflex® Grid Coupling Grid - 10F Coupling Size Code, Steel Grid Material
Mi Item #01180509
MFR #10F GRID *2 PIECES/SET*
Price$2,343.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10F GRID *2 PIECES/SET*

Steelflex® Grid Coupling Grid - 10F Coupling Size Code, Steel Grid Material
Mi Item #01180509
MFR #10F GRID *2 PIECES/SET*

Mfr description
10F GRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,343.75/each

Specifications

Dimensions

  • Coupling Size Code
    10F
  • Overall Length
    127 mm
  • Weight
    2.04 lbs

Details

  • Grid Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934003127
  • Product Type
    Grid Coupling Grids
  • UPC_NO
    782934003127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)