Motion
13F GRID *2 INNERS/2OUTERS PER SET*

FALK
13F GRID *2 INNERS/2OUTERS PER SET*

Steelflex® Grid Coupling Grid - 13F Coupling Size Code, Steel Grid Material
MI ITEM #01180522
MFR #13F GRID *2 INNERS/2OUTERS PER SET*
Price$4,159.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
13F GRID *2 INNERS/2OUTERS PER SET*

Steelflex® Grid Coupling Grid - 13F Coupling Size Code, Steel Grid Material
MI ITEM #01180522
MFR #13F GRID *2 INNERS/2OUTERS PER SET*

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,159.39/each

Specifications

Dimensions

  • Coupling Size Code
    13F
  • Weight
    4.06 lbs

Details

  • Grid Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934003080
  • Product Type
    Grid Coupling Grids
  • UPC_NO
    782934003080

Overview

Mfr description
13F GRID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought