Motion
220F GRID  *4 INNERS/4 OUTERS PER SET*

FALK
220F GRID *4 INNERS/4 OUTERS PER SET*

Steelflex® Grid Coupling Grid - 220F Coupling Size Code, Steel Grid Material
Mi Item #01180569
MFR #220F GRID *4 INNERS/4 OUTERS PER SET*
Price$39,470.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
220F GRID *4 INNERS/4 OUTERS PER SET*

Steelflex® Grid Coupling Grid - 220F Coupling Size Code, Steel Grid Material
Mi Item #01180569
MFR #220F GRID *4 INNERS/4 OUTERS PER SET*

Mfr description
220F GRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,470.52/each

Specifications

Dimensions

  • Coupling Size Code
    220F
  • Weight
    45.69 lbs

Details

  • Grid Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934009792
  • Product Type
    Grid Coupling Grids
  • UPC_NO
    782934009792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)