Specifications
Dimensions
- Coupling Size Code4F
- Weight0.04 lbs
Details
- Compatible Part Number4F
- Manufacturer Product Page
- Manufacturer Upc Number782934009617
- Product TypeGrid Coupling Components
- UPC_NO782934009617
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)