Specifications
Dimensions
- Coupling Size Code6F
- Weight0.07 lbs
Details
- Compatible Part Number6F
- Manufacturer Product Page
- Manufacturer Upc Number782934009631
- Product TypeGrid Coupling Components
- UPC_NO782934009631
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)