Specifications
Dimensions
- Coupling Size Code9F
- Weight0.16 lbs
Details
- Compatible Part Number9F
- Manufacturer Product Page
- Manufacturer Upc Number782934009662
- Product TypeGrid Coupling Components
- UPC_NO782934009662
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)