Specifications
Dimensions
- Coupling Size Code10F
- Weight0.19 lbs
Details
- Compatible Part Number10F
- Manufacturer Product Page
- Manufacturer Upc Number782934009679
- Product TypeGrid Coupling Components
- UPC_NO782934009679
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)