Specifications
Dimensions
- Coupling Size Code11F
- Weight0.24 lbs
Details
- Compatible Part Number11F
- Manufacturer Product Page
- Manufacturer Upc Number782934009686
- Product TypeGrid Coupling Components
- UPC_NO782934009686
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)