Specifications
Dimensions
- Coupling Size Code15F
- Weight0.47 lbs
Details
- Compatible Part Number15F
- Manufacturer Product Page
- Manufacturer Upc Number782934014079
- Product TypeGrid Coupling Components
- UPC_NO782934014079
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)