Specifications
Dimensions
- Coupling Size Code16F
- Weight0.53 lbs
Details
- Compatible Part Number16F
- Manufacturer Product Page
- Manufacturer Upc Number782934014086
- Product TypeGrid Coupling Components
- UPC_NO782934014086
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)