Overview
Mfr description
18F SEAL KIT
Specifications
- Coupling Size Code18F
- Compatible Part Number18F
- Manufacturer Product Page
- Manufacturer Upc Number782934014109
- UPC_NO782934014109
- Weight0.76 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data