Overview
Mfr description
419164 W26 LOCKWASHER 4 7/16-4 1/2
Specifications
- SeriesW
- Bore Diameter
- Manufacturer Product Page
- Product TypeBearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data