Specifications
Dimensions
- Coupling Size Code220F
- Weight2.02 lbs
Details
- Compatible Part Number220F
- Manufacturer Product Page
- Manufacturer Upc Number782934007774
- Product TypeGrid Coupling Components
- UPC_NO782934007774
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)