Overview
Mfr description
230F SEAL
Specifications
- Coupling Size Code230F
- Compatible Part Number230F
- Manufacturer Product Page
- Manufacturer Upc Number782934029813
- UPC_NO782934029813
- Weight2.00 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data