Motion
240F SEAL

FALK
240F SEAL

Grid Coupling Component - 240F Coupling Size Code
Mi Item #01180750
MFR #240F SEAL
Price$2,410.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
240F SEAL

Grid Coupling Component - 240F Coupling Size Code
Mi Item #01180750
MFR #240F SEAL

Mfr description
240F SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,410.11/each

Specifications

Dimensions

  • Coupling Size Code
    240F
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Weight
    2.26 lbs

Details

  • Compatible Part Number
    240F
  • Coupling Component
    Seal Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934029820
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934029820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)