Specifications
Dimensions
- Coupling Size Code200F
- Weight1.22 lbs
Details
- Compatible Part Number200F
- Manufacturer Product Page
- Manufacturer Upc Number782934007682
- Product TypeGrid Coupling Components
- UPC_NO782934007682
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)