Overview
Mfr description
210F GASKET
Specifications
- Coupling Size Code210F
- Compatible Part Number210F
- Manufacturer Product Page
- Manufacturer Upc Number782934007699
- UPC_NO782934007699
- Weight1.58 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data