Specifications
Dimensions
- Coupling Size Code220F
- Weight2.77 lbs
Details
- Compatible Part Number220F
- Manufacturer Product Page
- Manufacturer Upc Number782934007705
- Product TypeGrid Coupling Components
- UPC_NO782934007705
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)