Overview
Mfr description
230F GASKET
Specifications
- Coupling Size Code230F
- Compatible Part Number230F
- Manufacturer Product Page
- Manufacturer Upc Number782934007712
- UPC_NO782934007712
- Weight0.45 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data