Overview
Mfr description
240F GASKET
Specifications
- Coupling Size Code240F
- Compatible Part Number240F
- Manufacturer Product Page
- Manufacturer Upc Number782934007729
- UPC_NO782934007729
- Weight1.36 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data