Overview
Mfr description
3F COVER
Specifications
- Coupling Size Code3F
- Manufacturer Product Page
- Manufacturer Upc Number782934003004
- UPC_NO782934003004
- Weight1.24 lbs
- Product TypeGrid Coupling Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data