Specifications
Dimensions
- Coupling Size Code4F
- Weight1.46 lbs
Details
- Coupling ComponentCover Kit
- Manufacturer Product Page
- Manufacturer Upc Number782934003011
- Product TypeGrid Coupling Covers
- UPC_NO782934003011
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)