Specifications
Dimensions
- Coupling Size Code9F
- Weight5.12 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934003066
- Product TypeGrid Coupling Covers
- UPC_NO782934003066
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)