Specifications
Dimensions
- Coupling Size Code10F
- Weight5.40 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934009440
- Product TypeGrid Coupling Covers
- UPC_NO782934009440
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)