Specifications
Dimensions
- Coupling Size Code11F
- Weight6.88 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934009457
- Product TypeGrid Coupling Covers
- UPC_NO782934009457
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)