Specifications
Dimensions
- Coupling Size Code12F
- Weight8.28 lbs
Details
- Coupling ComponentCover Kit
- Manufacturer Product Page
- Manufacturer Upc Number782934009464
- Product TypeGrid Coupling Covers
- UPC_NO782934009464
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)