Overview
Mfr description
14F COVER
Specifications
- Coupling Size Code14F
- Manufacturer Product Page
- Manufacturer Upc Number782934009488
- UPC_NO782934009488
- Weight13.25 lbs
- Product TypeGrid Coupling Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data