Overview
Mfr description
15F COVER
Specifications
- Coupling Size Code15F
- Manufacturer Product Page
- Manufacturer Upc Number782934009495
- UPC_NO782934009495
- Weight18.69 lbs
- Product TypeGrid Coupling Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data