Overview
Mfr description
18F COVER
Specifications
- Coupling Size Code18F
- Manufacturer Product Page
- Manufacturer Upc Number782934009525
- UPC_NO782934009525
- Weight36.55 lbs
- Product TypeGrid Coupling Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data