Motion
728L100

MEGADYNE
728L100

L, 0.3750 in Pitch, 72.8000 in Pitch Length, 1.0000 in Width, 194 Teeth, Chloroprene Material
MI ITEM #01181173
MFR #728L100
Price$72.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
728L100

L, 0.3750 in Pitch, 72.8000 in Pitch Length, 1.0000 in Width, 194 Teeth, Chloroprene Material
MI ITEM #01181173
MFR #728L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.74/each

Specifications

Dimensions

  • Overall Length
    72.8000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    72.8000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    194

Overview

Mfr description
728L100 TIMING BELT - L PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought