Motion
MT6456009
Expansion Reamer - 0.6250 in, Carbide Tipped, 1-1/4 in Straight Flute, Bright Finish, List No. 5733
MI ITEM #01181544
MFR #MT6456009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Expansion Reamer - 0.6250 in, Carbide Tipped, 1-1/4 in Straight Flute, Bright Finish, List No. 5733
MI ITEM #01181544
MFR #MT6456009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56009 5733 C.T. EXP CHK RMR 5/8"

Specifications

  • Reamer Diameter
    0.6250 in
  • Reamer Type
    Expansion
  • Material
    Carbide Tipped
  • Finish Coating
    Bright
  • Flute Length
    1-1/4 in
  • Number Of Flutes
    6
  • Overall Length
    9 in
  • Shank Diameter
    .5625 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    5733
  • Reamer Diameter Decimal Equivalent
    0.6250 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text