Specifications
Dimensions
- Coupling Size Code250F
- Weight2.56 lbs
Details
- Compatible Part Number250F
- Manufacturer Product Page
- Manufacturer Upc Number782934029837
- Product TypeGrid Coupling Components
- UPC_NO782934029837
Overview
Mfr description
250F SEAL